Shop PARKER
See all product information
Create Account
82 Series Fitting, -16 Female JIC Swivel Port, -16 Hose, Steel
- Mfr # 30682-16-16
- Zoro # G712333790
product price:Â
$
51.25
/ea
Key Features
Fitting Size
1 in
Fitting Shape
Straight
Connection
Female JIC 37° - Swivel
For Use With Hose Series
82 Series
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30682-16-16
- Zoro #
- G712333790
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 1 in
- Hose Inside Dia. (In.)
- 1 in
- Hydraulic Fitting Thread Size
- 1-5/16 x 12
Details
- Fitting Shape
- Straight
- Connection
- Female JIC 37° - Swivel
- For Use With Hose Series
- 82 Series
- Application
- Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
- Features
- Material
- Steel
Description
Parker No-Skive 82 Series Push-Lok Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker's No-Skive hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from 1/4 in. to 1 in., 82 Series fittings are available in brass or steel with zinc dichromate plating. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.