
82 Series Fitting, -16 Maple Pipe Port, -16 Hose, Steel
Mfr # 30182-16-16
Zoro # G512333754
product price: $44.75
/eaKey Features
Fitting Size
1 in
Fitting Shape
Straight
Connection
Male NPTF Pipe - Rigid
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30182-16-16
Zoro #
G512333754
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1 in
Hose Inside Dia. (In.)
1 in
Hydraulic Fitting Thread Size
1 x 11-1/2
Details
Fitting Shape
Straight
Connection
Male NPTF Pipe - Rigid
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Features
Material
Steel
For Use With Hose Series
82 Series
Description
Parker No-Skive 82 Series Push-Lok Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker's No-Skive hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from 1/4 in. to 1 in., 82 Series fittings are available in brass or steel with zinc dichromate plating. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.