This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

82 Series ''Push-Lok'' Fittings are push-on, barb-style field-attachable hydraulic fittings (Discontinued)

Mfr # 34982-14-6
Zoro # G409822286
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34982-14-6
Zoro #
G409822286
UPC #
-
Country of Origin
Germany

Description

Parker 82 Series ''Push-Lok'' Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker's Push-Lok hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from size -4 /DN 6 to size -16 DN 25, 82 Series fittings are available in steel, brass or stainless steel steel. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester. Markets: - Machine Tools - Paper Industry - Injection Moulding Machines - Ground Support Equipment - Chemical Industry - Transfer Lines - PET Blow Forming Machines - Robots and Welding Installations - Power electronics Features/Benefits: - Can be assembled in field with wrenches - Imperial HEX - Wide range of end configurations - One piece reduces complexity and leakage path - No-Skive technology offers easy, efficient, and safe production processes Applications: - Petroleum base hydraulic fluids and lubricating oils - Pneumatic - Antifreeze solutions - Diesel fuels - Phosphate ester - Dry air and water Compatible Hoses: - 801PLUS - 801RH - 804 - 821FR - 830M - 836 -837BM - 8337PU - 838M - 846

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.