This item is Discontinued.
This item is Discontinued.
82 Series ''Push-Lok'' Fittings are push-on, barb-style field-attachable hydraulic fittings (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3C382-15-8
Zoro #
G409822309
UPC #
-
Country of Origin
Germany
Description
Parker 82 Series ''Push-Lok'' Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker's Push-Lok hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from size -4 /DN 6 to size -16 DN 25, 82 Series fittings are available in steel, brass or stainless steel steel. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester. Markets: - Machine Tools - Paper Industry - Injection Moulding Machines - Ground Support Equipment - Chemical Industry - Transfer Lines - PET Blow Forming Machines - Robots and Welding Installations - Power electronics Features/Benefits: - Can be assembled in field with wrenches - Imperial HEX - Wide range of end configurations - One piece reduces complexity and leakage path - No-Skive technology offers easy, efficient, and safe production processes Applications: - Petroleum base hydraulic fluids and lubricating oils - Pneumatic - Antifreeze solutions - Diesel fuels - Phosphate ester - Dry air and water Compatible Hoses: - 801PLUS - 801RH - 804 - 821FR - 830M - 836 -837BM - 8337PU - 838M - 846
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.