
821 Multipurpose Push-Lok Hose, -12 Size, One Fiber Braid, Fiber Braid Cover
Mfr # 821-12-RL
Zoro # G312333732
product price: $2,582.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Max. Working Pressure (PSI)
250 psi
Hose Cover Material
Fiber braid
Hose Outside Dia.
1.03 in
Hose Tube Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
821-12-RL
Zoro #
G312333732
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1.03 in
Bend Radius
7 in
Details
Max. Working Pressure (PSI)
250 psi
Hose Cover Material
Fiber braid
Hose Tube Material
Synthetic Rubber
Reinforcement
One fiber braid
Description
Parker's 821 hose is a higher pressure hose with a pressure range of 250-350 PSI, and is amongst the Push-Lok multipurpose hose line which features the widest fluid compatibility, application range and size range in the industry.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.