821 Multipurpose Push-Lok Hose, -8 Size, One Fiber Braid, Fiber Braid Cover

  • Mfr # 821-8-RL

  • Zoro # G412333762


product price: $1,904.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Max. Working Pressure (PSI)
300 psi
Hose Cover Material
Fiber braid
Hose Outside Dia.
0.78 in
Hose Tube Material
Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821-8-RL
Zoro #
G412333762
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Outside Dia.
0.78 in
Bend Radius
5 in

Details

Max. Working Pressure (PSI)
300 psi
Hose Cover Material
Fiber braid
Hose Tube Material
Synthetic Rubber
Reinforcement
One fiber braid

Description

Parker's 821 hose is a higher pressure hose with a pressure range of 250-350 PSI, and is amongst the Push-Lok multipurpose hose line which features the widest fluid compatibility, application range and size range in the industry.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.