Shop PARKER
See all product information
Create Account
88-F-S-JIC 37-45
- Mfr # 3788-20-20
- Zoro # G924882819
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Series
88
Overall Length
3.97 in
Max. Working Pressure @ 70 F
200 psi
Hose Fitting B Size
1 1/4 in
For Hose I.D.
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3788-20-20
- Zoro #
- G924882819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.97 in
- Hose Fitting B Size
- 1 1/4 in
- Thread Size
- 1 5/8"-12
- Hose Fitting A Size
- 1 1/4 in
- Length
- 3.97 in
Details
- Series
- 88
- Max. Working Pressure @ 70 F
- 200 psi
- For Hose I.D.
- 1 1/4 in
- Hose Fitting A Connection Type
- Threaded
- Item
- Hydraulic Hose Fitting
- For Use With Hose Series
- 811, 811HT, 881
- Finish/Coating
- Trivalent Chromate Zinc
- For Hose O.D.
- 1 1/2 in
- Standards
- SAE 100R4
Description
Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 1 1/4 in, 200 psi, Fitting Shape 45 Degrees Elbow, Thread Size 1 5/8 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 1/2 in, Trivalent Chromate Zinc, Overall Length 3.97 in, SAE 100R4