Shop PARKER
See all product information
Create Account
88-F-S-JIC 37-90S
- Mfr # 3988-16-16
- Zoro # G624883093
product price:Â
$
69.29
/ea
Key Features
Overall Length
3.48 in
For Hose I.D.
1 in
Hose Fitting B Size
1 in
Thread Size
1 5/16"-12
Series
88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3988-16-16
- Zoro #
- G624883093
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Fitting
- For Hose I.D.
- 1 in
- Series
- 88
- Max. Working Pressure @ 70 F
- 250 psi
- Finish/Coating
- Trivalent Chromate Zinc
- For Hose O.D.
- 1 1/4 in
- Standards
- SAE 100R4
- For Use With Hose Series
- 811, 811HT, 881
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 1 in, 250 psi, Fitting Shape 90 Degrees Elbow, Thread Size 1 5/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 1/4 in, Trivalent Chromate Zinc, Overall Length 3.48 in, SAE 100R4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.