Shop PARKER
See all product information
Create Account
88-F-S-JIC 37-STR
- Mfr # 0688-16-16
- Zoro # G924881065
product price:Â
$
35.65
/ea
Key Features
For Hose O.D.
1 1/4 in
Hose Fitting B Size
1 in
Hose Fitting A Connection Type
Threaded
For Use With Hose Series
811, 811HT, 881
Series
88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0688-16-16
- Zoro #
- G924881065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting B Size
- 1 in
- Thread Size
- 1 5/16"-12
- Hose Fitting A Size
- 1 in
- Overall Length
- 2.72 in
- Length
- 2.72 in
Details
- For Hose O.D.
- 1 1/4 in
- Hose Fitting A Connection Type
- Threaded
- Item
- Hydraulic Hose Fitting
- For Use With Hose Series
- 811, 811HT, 881
- Series
- 88
- Finish/Coating
- Trivalent Chromate Zinc
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- SAE 100R4
- For Hose I.D.
- 1 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 1 in, 250 psi, Fitting Shape Straight, Thread Size 1 5/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 1/4 in, Trivalent Chromate Zinc, Overall Length 2.72 in, SAE 100R4
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov