Shop PARKER
See all product information
Create Account
88-F-S-JIC 37-STR
- Mfr # 0688-20-20
- Zoro # G524880932
product price:Â
$
76.99
/ea
Key Features
Overall Length
3.34 in
Standards
SAE 100R4
Hose Fitting A Size
1 1/4 in
Finish/Coating
Trivalent Chromate Zinc
Max. Working Pressure @ 70 F
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0688-20-20
- Zoro #
- G524880932
- UPC #
- -
- Country of Origin
- United States
- Standards
- SAE 100R4
- Item
- Hydraulic Hose Fitting
- Finish/Coating
- Trivalent Chromate Zinc
- Max. Working Pressure @ 70 F
- 200 psi
- Series
- 88
- For Use With Hose Series
- 811, 811HT, 881
- For Hose I.D.
- 1 1/4 in
- For Hose O.D.
- 1 1/2 in
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 1 1/4 in, 200 psi, Fitting Shape Straight, Thread Size 1 5/8 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 1/2 in, Trivalent Chromate Zinc, Overall Length 3.34 in, SAE 100R4