Shop PARKER
See all product information
Create Account
88-M-R-NPTF-STR
- Mfr # 0188-12-12
- Zoro # G024881637
product price:Â
$
10.99
/ea
Key Features
Hose Fitting A Size
3/4 in
For Use With Hose Series
811, 811HT, 881
Hose Fitting B Size
3/4 in
For Hose O.D.
1 in
Thread Size
3/4"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0188-12-12
- Zoro #
- G024881637
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Fitting
- For Use With Hose Series
- 811, 811HT, 881
- For Hose O.D.
- 1 in
- Series
- 88
- Finish/Coating
- Trivalent Chromate Zinc
- For Hose I.D.
- 3/4 in
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 300 psi
- Standards
- SAE 100R4
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 3/4 in, 300 psi, Fitting Shape Straight, Thread Size 3/4 In.-14, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 in, Trivalent Chromate Zinc, Overall Length 2.25 in, SAE 100R4