Shop PARKER
See all product information
Create Account
88-M-R-NPTF-STR
- Mfr # 0188-20-24
- Zoro # G524883407
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Size
1 1/4 in
Overall Length
3.21 in
For Hose O.D.
1 1/2 in
Series
88
Hose Fitting A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0188-20-24
- Zoro #
- G524883407
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 1 1/4 in
- Overall Length
- 3.21 in
- Thread Size
- 1 1/4"-11 1/2
- Hose Fitting B Size
- 1 1/2 in
- Length
- 3.21 in
Details
- For Hose O.D.
- 1 1/2 in
- Item
- Hydraulic Hose Fitting
- Series
- 88
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 200 psi
- Finish/Coating
- Trivalent Chromate Zinc
- For Hose I.D.
- 1 1/2 in
- For Use With Hose Series
- 811, 811HT, 881
- Standards
- SAE 100R4
Description
Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 1 1/2 in, 200 psi, Fitting Shape Straight, Thread Size 1 1/4 In.-11 1/2, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 1/2 in, Trivalent Chromate Zinc, Overall Length 3.21 in, SAE 100R4
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov