Shop PARKER
See all product information
Create Account
88-M-R-NPTF-STR
- Mfr # 0188-32-32
- Zoro # G824880946
product price:Â
$
68.69
/ea
Key Features
For Hose O.D.
2 1/2 in
Max. Working Pressure @ 70 F
100 psi
Series
88
Thread Size
2"-11 1/2
Finish/Coating
Trivalent Chromate Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0188-32-32
- Zoro #
- G824880946
- UPC #
- -
- Country of Origin
- United States
- For Hose O.D.
- 2 1/2 in
- Max. Working Pressure @ 70 F
- 100 psi
- Series
- 88
- Finish/Coating
- Trivalent Chromate Zinc
- Standards
- SAE 100R4
- For Use With Hose Series
- 811, 811HT, 881
- Hose Fitting A Connection Type
- Threaded
- For Hose I.D.
- 2 in
- Item
- Hydraulic Hose Fitting
Description
Hydraulic Hose Fitting, For Hose Dash Size -32, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 2 in, 100 psi, Fitting Shape Straight, Thread Size 2 In.-11 1/2, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 2 1/2 in, Trivalent Chromate Zinc, Overall Length 3.49 in, SAE 100R4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.