Shop PARKER
See all product information
Create Account
88-M-R-SAE-STR
- Mfr # 0588-16-16
- Zoro # G024880975
product price:Â
$
44.09
/ea
Key Features
Max. Working Pressure @ 70 F
250 psi
Hose Fitting A Connection Type
Threaded
For Hose O.D.
1 1/4 in
Hose Fitting A Size
1 in
Finish/Coating
Trivalent Chromate Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0588-16-16
- Zoro #
- G024880975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 1 in
- Thread Size
- 1 5/16"-12
- Hose Fitting B Size
- 1 in
- Overall Length
- 2.38 in
- Length
- 2.38 in
Details
- Max. Working Pressure @ 70 F
- 250 psi
- Hose Fitting A Connection Type
- Threaded
- For Hose O.D.
- 1 1/4 in
- Finish/Coating
- Trivalent Chromate Zinc
- Item
- Hydraulic Hose Fitting
- Series
- 88
- Standards
- SAE 100R4
- For Use With Hose Series
- 811, 811HT, 881
- For Hose I.D.
- 1 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 1 in, 250 psi, Fitting Shape Straight, Thread Size 1 5/16 In.-12, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 1/4 in, Trivalent Chromate Zinc, Overall Length 2.38 in, SAE 100R4
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov