Shop PARKER
See all product information
Create Account
88 Series Straight Fitting -16 Female Seal-Lok Swivel short, -16 Hose, Steel, Zinc-Nickel Plating
- Mfr # JC88-16-16-ZJ
- Zoro # G812333799
product price:Â
$
52.65
/ea
Key Features
Fitting Size
1 in
Fitting Shape
Straight, Short
Connection
Female Seal-Lok® - Swivel
Hydraulic Fitting Thread Size
1-7/16 x 12
For Use With Hose Series
88 Series Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC88-16-16-ZJ
- Zoro #
- G812333799
- UPC #
- -
- Country of Origin
- United States
- Fitting Shape
- Straight, Short
- Connection
- Female Seal-Lok® - Swivel
- For Use With Hose Series
- 88 Series Fittings
- Material
- Steel
- Features
- Application
- Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Dimensions
- Fitting Size
- 1 in
- Hydraulic Fitting Thread Size
- 1-7/16 x 12
- Hose Inside Dia. (In.)
- 1 in
Description
Parker's 88 series fittings are a one-piece field attachable barb style fitting which enables you to quickly and easily make hose assemblies right on the job site without special tools. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 88 series fittings are compatible with suction and return hoses. The 88 series fittings are available from 3/4 in. to 2-1/2 in. in a wide variety of end configurations.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.