Shop PARKER
See all product information
Create Account
88-UNION SPLICER-STR
- Mfr # 8888-16-16
- Zoro # G224882205
product price:Â
$
39.45
/ea
Key Features
Finish/Coating
Trivalent Chromate Zinc
Overall Length
3.21 in
Hose Fitting A Size
1 in
Max. Working Pressure @ 70 F
250 psi
For Hose O.D.
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8888-16-16
- Zoro #
- G224882205
- UPC #
- -
- Country of Origin
- United States
- Finish/Coating
- Trivalent Chromate Zinc
- Max. Working Pressure @ 70 F
- 250 psi
- For Hose O.D.
- 1 1/4 in
- Hose Fitting A Gender
- Genderless
- For Use With Hose Series
- 811, 811HT, 881
- Series
- 88
- Item
- Hydraulic Hose Fitting
- For Hose I.D.
- 1 in
- Standards
- SAE 100R4
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 811, 811HT, 881, For Hose I.D. 1 in, 250 psi, Fitting Shape Straight, Hose Fitting A Gender Genderless, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 1/4 in, Trivalent Chromate Zinc, Overall Length 3.21 in, SAE 100R4