Zoro Homepage
This item is Discontinued.
Parker 90 Male Elbow, 1/8 In., PK10 369PTC-4-2

90 Male Elbow, 1/8 In., PK10 (Discontinued)

  • Mfr # 369PTC-4-2
  • Zoro # G4542587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369PTC-4-2
Zoro #
G4542587
UPC #
-
Country of Origin
United States

Dimensions

Length
0.69 in
Tube Size
1/4 in
Thread Size
1/8 in
Hex Size
9/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8
Overall Length
11/16 in
Fitting Pipe Size
1/8 in
Pipe Size
1/8 in
For Tube Outside Diameter
1/4 in

Description

Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Composite, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.