Elbow, Brass, Comp. 1/2 in, MNPT 1/2 in

  • Mfr # VS269NTA-8-6

  • Zoro # G4040014


product price:  $9.59
/ea

Key Features

Connection
Tube x MNPT
Thread Size
11/16"-20
Basic Pipe Fitting Shape
Elbow
Pipe Size
3/8 in
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS269NTA-8-6
Zoro #
G4040014
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
11/16"-20
Pipe Size
3/8 in
Tube Size
1/2 in
Length
1.44 in
Pipe Size (Fittings)
3/8"
Overall Length
1 7/16 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
11/16-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
11/16-20

Details

Connection
Tube x MNPT
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degree Elbow
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Temp. Range
-40 Degrees to 200 Degrees F
Material
Brass
Item
Compression Fitting Elbow
Type
Compression
Pressure (PSI)
150
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x Tube
System of Measurement
Imperial
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
150 psi
Application
Air
Fitting Side B Connection Type
MNPT
Series
NTA
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Specific Fitting Shape
90 Degrees Elbow Adapter
Compatible Tube Material
Nylon
Thread Sealant Type
Vibra-Seal
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Elbow
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Material Grade
CA360
Fitting Side 1 Connection Type
Compression
Precleaned Type
Cleaned
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
Connector Type
Adapter
Fitting Features
Rigid
For Media Type
Air

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 11/16-20, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.