Elbow, Brass, Comp. 3/4 in, MNPT 1/2 in

  • Mfr # VS269NTA-12-8

  • Zoro # G4019355


product price:  $34.59
/ea

Key Features

Tube Size
3/4 in
Connection
Tube x MNPT
Length
1.7 in
Temp. Range
-40 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS269NTA-12-8
Zoro #
G4019355
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Length
1.7 in
Thread Size
1"-18
Pipe Size
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side B Pipe Size
1/2 in
Overall Length
1 11/16 in
Thread Size B
1-18
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
1-18
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Connection
Tube x MNPT
Temp. Range
-40 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Item
Compression Fitting Elbow
Pressure (PSI)
150
Basic Pipe Fitting Shape
Elbow
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Pipe Fitting Connection Type
MNPT x Tube
Basic Pipe Fitting Material
Metal
Material
Brass
Type
Compression
Thread Sealant Type
Vibra-Seal
Maximum Operating Pressure
150 psi
Series
NTA
Minimum Operating Temperature
40 Degrees F
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Nylon
Application
Air
Fitting Material
Brass
System of Measurement
Imperial
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Compression
Specific Fitting Shape
90 Degrees Elbow Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Elbow
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Operating Pressure - Maximum
150 psi
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Precleaned Type
Cleaned
Operating Temperature - Maximum
200 Degrees F
Material Grade
CA360
For Media Type
Air
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 1-18, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.