Elbow, Brass, Comp. 3/8 in, MNPT 1/4 in

  • Mfr # VS269NTA-6-8

  • Zoro # G4109691


product price:  $10.29
/ea

Key Features

Connection
Tube x MNPT
Type
Compression
Basic Pipe Fitting Shape
Elbow
Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS269NTA-6-8
Zoro #
G4109691
UPC #
-
Country of Origin
United States

Dimensions

Length
1.4 in
Pipe Size
1/2 in
Pipe Size (Fittings)
1/2"
Tube Size
3/8 in
Thread Size
17/32"-24
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
17/32-24
Overall Length
1 13/32 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
17/32-24
Fitting Side 2 Pipe Size
1/2 in

Details

Connection
Tube x MNPT
Type
Compression
Basic Pipe Fitting Shape
Elbow
Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Pressure (PSI)
150
Item
Compression Fitting Elbow
Pipe Fitting Connection Type
MNPT x Tube
Specific Fitting Shape
90 Degrees Elbow Adapter
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
150 psi
Compatible Fitting Brands
Parker Hannifin
Thread Sealant Type
Vibra-Seal
Series
NTA
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Application
Air
Fitting Side B Connection Type
MNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Nylon
System of Measurement
Imperial
Fitting Shape
Elbow
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Fitting Features
Rigid
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
150 psi
Material Grade
CA360
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
For Media Type
Air
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 17/32-24, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.