ACTIVATED CARBON ELEMENT
Mfr # K430ACS
Zoro # G011618611
product price: $818.99
/ea
Free Shipping & Returns
Key Features
Filter Element Material
Activated Carbon Media Wrap
For Fluid Type
Compressed Air
Filter Type
Activated Carbon
For Substance Type
Air; Nitrogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K430ACS
Zoro #
G011618611
UPC #
-
Country of Origin
Czechia
Details
Item
ACTIVATED CARBON ELEMENT
Filter Element Material
Activated Carbon Media Wrap
For Fluid Type
Compressed Air
Filter Type
Activated Carbon
For Substance Type
Air; Nitrogen
Description
Activated Carbon Element, Filter Type Activated Carbon, Filter Rating Not Applicable, Filter Element Material Activated Carbon Media Wrap, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.