Zoro Homepage

Activated Carbon Replacement Element

  • Mfr # 200ACS

  • Zoro # G611618578


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

Filter Element Material
Activated Carbon Media Wrap
Compatible Manufacturer Part Number
DH-ACS200NDMX-1
For Substance Type
Air; Nitrogen
For Fluid Type
Compressed Air
Filter Type
Activated Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200ACS
Zoro #
G611618578
UPC #
-
Country of Origin
Czechia

Details

Item
Activated Carbon Replacement Element
Filter Element Material
Activated Carbon Media Wrap
Compatible Manufacturer Part Number
DH-ACS200NDMX-1
For Substance Type
Air; Nitrogen
For Fluid Type
Compressed Air
Filter Type
Activated Carbon

Description

Activated Carbon Replacement Element, Filter Type Activated Carbon, Filter Rating Not Applicable, Filter Element Material Activated Carbon Media Wrap, Compatible Grainger Part Number 818CY9, Compatible Manufacturer Part Number DH-ACS200NDMX-1, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, For Substance Type Air; Nitrogen, ISO Class Not Applicable, Maximum Flow Rate Not Applicable, Series Not Applicable, Standards Not Applicable, Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.