Adapter, Steel Body, Ball Lock, 3/4"-16 Thread Size
Mfr # 4060-4
Zoro # G916246230
product price: $42.19
/eaKey Features
Body Material
Steel
Connection Type
John Deere Male Tip x Pioneer Female Socket
Coupling Size
1/2 in
For Use With
AG/Mobile Attachments, Agricultural Farm Equipment, Hydraulic Loaders, Tractor Attachments/Implements
Sub-Brand
Pioneer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4060-4
Zoro #
G916246230
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
1/2 in
Thread Size
3/4"-16
Details
Body Material
Steel
Connection Type
John Deere Male Tip x Pioneer Female Socket
For Use With
AG/Mobile Attachments, Agricultural Farm Equipment, Hydraulic Loaders, Tractor Attachments/Implements
Sub-Brand
Pioneer
Item
Adapter
Coupling Locking Type
Ball
Hose Fitting Gender
Male x Female
Coupling Component
Socket x Plug
Description
Adapter, Socket x Plug, Steel, Coupling Size 1/2 in, Male x Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.