This item is Discontinued.

Parker Air Brake Tubing, 1/4 In. OD, Brn 1120-4A-BRN-1000

Air Brake Tubing, 1/4 In. OD, Brn (Discontinued)

  • Mfr # 1120-4A-BRN-1000
  • Zoro # G3555194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1120-4A-BRN-1000
Zoro #
G3555194
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 ft.
Outside Dia.
1/4"
Tube Size
1/4"

Details

Item
Air Brake Tubing
Material
Nylon
Type
Type A - Nonreinforced
Color
Brown
Max. Working Pressure
150 psi
Temp. Range
-40 Degrees to 200 Degrees F
Standards
SAE J844, D.O.T. FMVSS106, SAE J1131

Description

Air Brake Tubing, Color Brown, Length 1000 ft, Standards SAE J844, D.O.T. FMVSS106, SAE J1131

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.