Air Brake Tubing, 3/8 In. OD, Blk

  • Mfr # 1120-6B-BLK-1000

  • Zoro # G3530475


product price: $1,323.99
/ea
Free Shipping & Returns

Key Features

Length
1,000 ft
Outside Dia.
3/8 in
Material
Nylon
Type
Type B - Reinforced
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120-6B-BLK-1000
Zoro #
G3530475
UPC #
-
Country of Origin
United States

Dimensions

Length
1,000 ft
Outside Dia.
3/8 in
Tube Size
0.375 in
Wall Thickness
0.062 in
Bend Radius
1 1/4 in
Outside Diameter
3/8 in

Details

Item
Tubing
Material
Nylon
Type
Type B - Reinforced
Color
Black
Max. Working Pressure
150 psi
Standards
DOT FMVSS106, SAE J1131, SAE J844
Temp. Range
-40 Degrees to 200 Degrees F
Application
Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems
Product Type
Air Brake Tubing
Weight per Foot
0.027 lb/ft
Jacket Material
No Jacket
Maximum Working Pressure
150 psi
Jacket Color
No Jacket
Includes Fittings
No
Maximum Operating Temperature
200 Degrees F
Temperature Range
-40 Degrees to 200 Degrees F
Reinforcement
Polyester Braid
Tube Material
Nylon
Air Brake Type
Type B
Resistance Properties
Minimum Operating Temperature
-40 Degrees F

Description

Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 1 1/4 in, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.