Air Brake Tubing, 3/8 In. OD, Blu

  • Mfr # 1120-6B-BLU-250

  • Zoro # G3534273


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Length
250 ft
Outside Dia.
3/8 in
Material
Nylon
Type
Type B - Reinforced
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120-6B-BLU-250
Zoro #
G3534273
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft
Outside Dia.
3/8 in
Tube Size
0.375 in
Outside Diameter
3/8 in
Wall Thickness
0.062 in
Bend Radius
1 1/4 in

Details

Item
Tubing
Material
Nylon
Type
Type B - Reinforced
Color
Blue
Standards
DOT FMVSS106, SAE J1131, SAE J844
Temp. Range
-40 Degrees to 200 Degrees F
Max. Working Pressure
150 psi
Application
Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems
Product Type
Air Brake Tubing
Maximum Working Pressure
150 psi
Includes Fittings
No
Reinforcement
Polyester Braid
Air Brake Type
Type B
Tube Material
Nylon
Resistance Properties
Maximum Operating Temperature
200 Degrees F
Jacket Color
No Jacket
Temperature Range
-40 Degrees to 200 Degrees F
Minimum Operating Temperature
-40 Degrees F
Weight per Foot
0.027 lb/ft
Jacket Material
No Jacket

Description

Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 1 1/4 in, Coiled Air Tube Application Not Applicable, Color Blue, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.