Air Brake Tubing, 5/8 In. OD, Red

  • Mfr # 1120-10B-RED-100

  • Zoro # G3530642


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Outside Dia.
5/8 in
Material
Nylon
Type
Type B - Reinforced
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120-10B-RED-100
Zoro #
G3530642
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Outside Dia.
5/8 in
Tube Size
0.625 in
Outside Diameter
5/8 in
Bend Radius
2 1/2 in
Wall Thickness
0.092 in

Details

Item
Tubing
Material
Nylon
Type
Type B - Reinforced
Color
Red
Standards
DOT FMVSS106, SAE J1131, SAE J844
Max. Working Pressure
150 psi
Temp. Range
-40 Degrees to 200 Degrees F
Application
Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems
Product Type
Air Brake Tubing
Weight per Foot
0.07 lb/ft
Air Brake Type
Type B
Includes Fittings
No
Tube Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Maximum Working Pressure
150 psi
Reinforcement
Polyester Braid
Jacket Material
No Jacket
Jacket Color
No Jacket
Temperature Range
-40 Degrees to 200 Degrees F
Resistance Properties

Description

Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 2 1/2 in, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.