Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.06BFNSR02.00

  • Zoro # G6169344


product price:  $57.89
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.06BFNSR02.00
Zoro #
G6169344
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
7.5 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension Cc
0.312 in
Dimension Kk
5/16"-24 UNF
Air Cylinder Bore Dia.
1 1/16 in
Dimension E
0.88 in
Dimension B
0.75 in
Dimension D
0.25 in
Dimension J
0.19 in
Dimension A
3/4 in
Rod Thread Size
5/16"-24
Overall Height
1 1/4 in
End Cap Length
3/16 in
Rod Diameter
5/16 in
Inlet Size
1/8 in
Stroke Length
2 in
Bore Diameter
1 1/16 in
Overall Width
1 1/4 in
Body Diameter
1 1/8 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
2 in
Mount
Front Block
Air Cylinder Type
Round Body
Features
Non-Switch Ready
Temp. Range
-10 Degrees to 165 Degrees F
Finish
Silver
Single Acting/Double Acting
Single Acting
Piston Rod Material
Stainless Steel
Spring Retraction Force
15 lb
Cushion Type
None
End Cap Material
Aluminum
Piston Material
Aluminum
Air Cylinder Mount
Front Block
Spring Extension Force
7.5 lb
Cylinder Repair
Non-Repairable
Series
SR
For Fluid Type
Air
Body Material Grade
304
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Actuation Type
Air Extend, Spring Retract
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Air Inlet Type
NPT
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 1/4 in, Overall Height 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.