Shop PARKER

Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.06NSRM02.00
  • Zoro # G6144914

product price: 
$
47.35
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.06NSRM02.00
Zoro #
G6144914
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
5.9 in
Rod Thread Length
1/2 in
Port Size
1/8 in FNPT
Dimension B
0.624 in
Dimension Kk
5/16"-24 UNF
Dimension C
0.12 in
Dimension D
0.25 in
Rod Thread Size
5/16"-24
Air Cylinder Bore Dia.
1 1/16 in
Dimension J
0.19 in
Dimension E
0.88 in
Dimension N1
5/8"-18
Dimension Cc
0.312 in
Dimension A
1/2 in
Stroke Length
2 in
End Cap Length
3/16 in
Nose Mount Thread Size
5/8"-18
Rod Diameter
5/16 in
Body Diameter
1 1/8 in
Bore Diameter
1 1/16 in
Inlet Size
1/8"

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Nose
Air Cylinder Type
Round Body
Spring Retraction Force
15 lb
Single Acting/Double Acting
Single Acting
Finish
Silver
Piston Rod Material
Stainless Steel
Nose Mount Thread
5/8"-18
Cushion Type
None
Piston Material
Aluminum
Features
Switch Ready
Air Cylinder Mount
Nose
Temp. Range
14 Degrees to 140 Degrees F
End Cap Material
Aluminum
Spring Extension Force
7.5 lb
Inlet Gender
Female
Body Material Grade
304
Number of Rods
Single Rod
System of Measurement
Inch
Series
SRM
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.