Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.06DXPSR04.00

  • Zoro # G6191071


product price:  $45.99
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06DXPSR04.00
Zoro #
G6191071
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
8.6 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Dimension L
0.34 in
Rod Thread Size
5/16"-24
Dimension Cb
0.38 in
Dimension E
0.38 in
Dimension D
0.25 in
Dimension Cd
0.25 in
Dimension Cc
0.312 in
Air Cylinder Bore Dia.
1 1/16 in
Dimension B
0.624 in
Dimension A
1/2 in
Dimension N1
5/8"-18
Dimension Kk
5/16"-24 UNF
Rod Diameter
5/16 in
Nose Mount Thread Size
5/8"-18
Bore Diameter
1 1/16 in
Inlet Size
1/8 in
Stroke Length
4 in
Body Diameter
1 1/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Finish
Silver
Cushion Type
None
Nose Mount Thread
5/8"-18
End Cap Material
Aluminum
Features
Non-Switch Ready
Temp. Range
-10 Degrees to 165 Degrees F
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Nose and Pivot
Piston Material
Aluminum
System of Measurement
Inch
Series
SR
Inlet Gender
Female
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
Body Material Grade
304
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
-10 Degrees F
Air Inlet Type
NPT
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.