Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.06BFNSR04.00

  • Zoro # G6103955


product price:  $72.59
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.06BFNSR04.00
Zoro #
G6103955
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
11.12 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension E
0.88 in
Dimension B
0.75 in
Dimension Kk
5/16"-24 UNF
Air Cylinder Bore Dia.
1 1/16 in
Dimension D
0.25 in
Rod Thread Size
5/16"-24
Dimension J
0.19 in
Dimension A
3/4 in
Dimension Cc
0.312 in
Bore Diameter
1 1/16 in
Overall Height
1 1/4 in
Body Diameter
1 1/8 in
Inlet Size
1/8 in
End Cap Length
3/16 in
Overall Width
1 1/4 in
Rod Diameter
5/16 in
Stroke Length
4 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Front Block
Air Cylinder Type
Round Body
Air Cylinder Mount
Front Block
Piston Rod Material
Stainless Steel
Spring Retraction Force
15 lb
Temp. Range
-10 Degrees to 165 Degrees F
Features
Non-Switch Ready
End Cap Material
Aluminum
Cushion Type
None
Single Acting/Double Acting
Single Acting
Piston Material
Aluminum
Finish
Silver
Spring Extension Force
7.5 lb
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Series
SR
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Number of Rods
Single Rod
Air Inlet Type
NPT
For Fluid Type
Air
Body Material Grade
304
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 1/4 in, Overall Height 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.