Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.06DXPSR05.00

  • Zoro # G6092755


product price:  $53.19
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06DXPSR05.00
Zoro #
G6092755
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
9.6 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Dimension Cc
0.312 in
Dimension N1
5/8"-18
Dimension E
0.38 in
Dimension A
1/2 in
Air Cylinder Bore Dia.
1 1/16 in
Dimension L
0.34 in
Rod Thread Size
5/16"-24
Dimension D
0.25 in
Dimension Kk
5/16"-24 UNF
Dimension B
0.624 in
Dimension Cd
0.25 in
Dimension Cb
0.38 in
Body Diameter
1 1/8 in
Bore Diameter
1 1/16 in
Inlet Size
1/8 in
Stroke Length
5 in
Nose Mount Thread Size
5/8"-18
Rod Diameter
5/16 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
5 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Air Cylinder Mount
Nose and Pivot
Single Acting/Double Acting
Double Acting
Finish
Silver
Piston Material
Aluminum
Nose Mount Thread
5/8"-18
Features
Non-Switch Ready
Piston Rod Material
Stainless Steel
Cushion Type
None
Temp. Range
-10 Degrees to 165 Degrees F
End Cap Material
Aluminum
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Series
SR
Air Inlet Type
NPT
Minimum Operating Temperature
-10 Degrees F
Body Material Grade
304
Number of Rods
Single Rod
Inlet Gender
Female
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.