Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.06DSR05.00

  • Zoro # G6182994


product price:  $55.69
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.06DSR05.00
Zoro #
G6182994
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
8.8 in
Rod Thread Length
1/2 in
Port Size
1/8 in FNPT
Dimension B
0.624 in
Dimension Cc
0.312 in
Dimension E
0.88 in
Dimension A
1/2 in
Rod Thread Size
5/16"-24
Dimension C
0.12 in
Air Cylinder Bore Dia.
1 1/16 in
Dimension Kk
5/16"-24 UNF
Dimension N1
5/8"-18
Dimension D
0.25 in
Dimension J
0.19 in
Bore Diameter
1 1/16 in
Stroke Length
5 in
Nose Mount Thread Size
5/8"-18
End Cap Length
3/16 in
Rod Diameter
5/16 in
Inlet Size
1/8 in
Body Diameter
1 1/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
5 in
Mount
Nose
Air Cylinder Type
Round Body
Features
Non-Switch Ready
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Air Cylinder Mount
Nose
Finish
Silver
Nose Mount Thread
5/8"-18
Body Material Grade
304
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Series
SR
Inlet Gender
Female
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Air Inlet Type
NPT
Maximum Operating Temperature
165 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.