Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.06BFNSRM06.00

  • Zoro # G6158871


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.06BFNSRM06.00
Zoro #
G6158871
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
14.99 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension A
3/4 in
Dimension D
0.25 in
Dimension J
0.19 in
Dimension Kk
5/16"-24 UNF
Dimension B
0.75 in
Dimension E
0.88 in
Rod Thread Size
5/16"-24
Dimension Cc
0.312 in
Air Cylinder Bore Dia.
1 1/16 in
Inlet Size
1/8 in
Overall Height
1 1/4 in
Overall Width
1 1/4 in
End Cap Length
3/16 in
Body Diameter
1 1/8 in
Stroke Length
6 in
Rod Diameter
5/16 in
Bore Diameter
1 1/16 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
6 in
Mount
Front Block
Air Cylinder Type
Round Body
Air Cylinder Mount
Front Block
Features
Switch Ready
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Single Acting
Piston Material
Aluminum
End Cap Material
Aluminum
Spring Retraction Force
15 lb
Temp. Range
14 Degrees to 140 Degrees F
Finish
Silver
Cushion Type
None
Spring Extension Force
7.5 lb
Series
SRM
Air Inlet Type
NPT
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Spring Retract
Body Material Grade
304
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
For Fluid Type
Air
System of Measurement
Inch
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Body Diameter 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.