Air cylinder, 1-1/2" bore, 1-1/2" stroke
Mfr # 1.50BC4MAU14A01.50
Zoro # G014847018
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.50BC4MAU14A01.50
Zoro #
G014847018
UPC #
-
Country of Origin
United States
Dimensions
Rod Thread Length
3/4 in
Rod Thread Size
7/16-20 UNF
Overall Width
2 in
End Cap Length
2 in
Bore Diameter
1 1/2 in
Inlet Size
3/8 in
Rod Diameter
5/8 in
Stroke Length
1 1/2 in
Overall Height
2 in
Description
Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Cap Detachable Clevis, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Carbon Steel, Overall Width 2 in, Overall Height 2 in, Body Diameter Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.