Zoro Homepage

Air cylinder, 1-1/2" bore, 1-1/2" stroke

  • Mfr # 1.50TE4MA2U29HA01.50

  • Zoro # G714847394


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 1/8 in
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50TE4MA2U29HA01.50
Zoro #
G714847394
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1 1/8 in
Rod Thread Size
3/4-16 UNF
Stroke Length
1 1/2 in
Retracted Length
5 3/8 in
Overall Width
2 in
Bore Diameter
1 1/2 in
Overall Height
2 in
Rod Diameter
1 in
Extended Length
6 7/8 in
End Cap Length
2 in
Inlet Size
3/8 in

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Aluminum
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS compliant
Tie Rod Material
Carbon Steel
Piston Rod Material
Aluminum
Air Inlet Type
NPTF
For Fluid Type
Air
Cylinder Repair
Repairable
Actuation Type
Air Extend, Air Retract
End Cap Material Finish
Black Anodized
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Series
4MA
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
250 Degrees F
Air Inlet Center to Center Distance
2 5/16 in
Minimum Operating Temperature
-50 Degrees F
Rod Gender
Female
System of Measurement
Inch
Inlet Gender
Female
Number of Rods
Single Rod

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Carbon Steel, Overall Width 2 in, Overall Height 2 in, Air Inlet Center to Center Distance 2 5/16 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.