Shop PARKER

Air cylinder, 1-1/2" bore, 1/2" stroke

  • Mfr # 1.502FLP90.50
  • Zoro # G014846998

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
5/8 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1.502FLP90.50
Zoro #
G014846998
UPC #
-
Country of Origin
United States
Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Steel
Spring Extension Force
3,142 lb
Cushion Type
None
Tie Rod Material
Steel
Spring Retraction Force
2,945 lb
End Cap Material
Aluminum
Number of Rods
Single Rod
Cylinder Repair
Repairable
System of Measurement
Inch
End Cap Material Finish
Anodized
Air Inlet Type
NPT
Inlet Gender
Female
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Series
LP
Weight
8.5 oz
Air Inlet Center to Center Distance
1 in
Maximum Operating Pressure
145 psi
Rod Gender
Female

Dimensions

Rod Thread Length
5/8 in
Rod Thread Size
3/8"-24
Bore Diameter
1 1/2 in
Stroke Length
1/2 in
Body Diameter
2 5/8 in
Overall Width
2 5/8 in
Inlet Size
1/8"
Overall Height
1 5/8 in
Extended Length
1 5/8 in
Rod Diameter
5/8 in

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Trunnion, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force 2,945 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Width 2 5/8 in, Overall Height 1 5/8 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.