Air cylinder, 1-1/2" bore, 2-1/2" stroke
Mfr # 1.50TFDSR02.50
Zoro # G414847366
product price: $91.59
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1 1/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.50TFDSR02.50
Zoro #
G414847366
UPC #
-
Country of Origin
United States
Dimensions
Rod Thread Length
1 1/4 in
Rod Thread Size
7/16"-20 UNF
Inlet Size
1/4 in
Stroke Length
2 1/2 in
Bore Diameter
1 1/2 in
Rod Diameter
7/16 in
Body Diameter
1 9/16 in
Retracted Length
5 7/16 in
Extended Length
7 15/16 in
Description
Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Trunnion, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 1/2 in, Inlet Size 1/4 in, Air Inlet Type NPTF, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width Not Applicable, Body Diameter 1 9/16 in
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.