Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 1-1/2" bore, 2" stroke

  • Mfr # 1.50TE4MA2U29HA02.00

  • Zoro # G914847248


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 1/8 in
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50TE4MA2U29HA02.00
Zoro #
G914847248
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1 1/8 in
Rod Thread Size
3/4-16 UNF
Rod Diameter
1 in
Retracted Length
5 3/8 in
Overall Height
2 in
Bore Diameter
1 1/2 in
End Cap Length
2 in
Extended Length
7 3/8 in
Overall Width
2 in
Stroke Length
2 in
Inlet Size
3/8 in

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS compliant
Piston Material
Aluminum
Piston Rod Material
Aluminum
Tie Rod Material
Carbon Steel
Cushion Type
None
End Cap Material
Aluminum
Cylinder Repair
Repairable
Maximum Operating Temperature
250 Degrees F
Inlet Gender
Female
Air Inlet Center to Center Distance
2 5/16 in
End Cap Material Finish
Black Anodized
Series
4MA
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
-50 Degrees F
Body Material Finish
Anodized
Air Inlet Type
NPTF
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Rod Gender
Female
System of Measurement
Inch

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Carbon Steel, Overall Width 2 in, Overall Height 2 in, Air Inlet Center to Center Distance 2 5/16 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.