Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 1-1/2" bore, 3-1/4" stroke

  • Mfr # 1.50TEF4MAUE19A03.25

  • Zoro # G214847290


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50TEF4MAUE19A03.25
Zoro #
G214847290
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16-20 UNF
Stroke Length
3 1/4 in
Overall Width
2 in
End Cap Length
2 in
Bore Diameter
1 1/2 in
Inlet Size
3/8 in
Extended Length
8 5/8 in
Overall Height
2 in
Retracted Length
5 3/8 in
Rod Diameter
5/8 in

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Tie Rod Material
Carbon Steel
Piston Material
Aluminum
End Cap Material
Aluminum
Standards
RoHS compliant
Cushion Type
None
Piston Rod Material
Aluminum
Maximum Operating Pressure
250 psi
Cylinder Repair
Repairable
Maximum Operating Temperature
250 Degrees F
Air Inlet Type
NPTF
End Cap Material Finish
Black Anodized
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Body Material Finish
Anodized
Inlet Gender
Female
For Fluid Type
Air
System of Measurement
Inch
Series
4MA
Minimum Operating Temperature
-50 Degrees F
Air Inlet Center to Center Distance
2 5/16 in
Rod Gender
Female
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 1/4 in, Inlet Size 3/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Carbon Steel, Overall Width 2 in, Overall Height 2 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.