Zoro Homepage

Air cylinder, 1-1/2" bore, 3" stroke

  • Mfr # 1.50DSRDMBW03.00

  • Zoro # G214847467


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50DSRDMBW03.00
Zoro #
G214847467
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20 UNF
Stroke Length
3 in
Rod Diameter
7/16 in
Inlet Size
1/8 in
Nose Mount Thread Size
3/4"-16
Bore Diameter
1 1/2 in
Retracted Length
4 7/16 in
Body Diameter
1 9/16 in

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Spring Retraction Force
18 lb
Piston Rod Material
Aluminum
Spring Extension Force
12 lb
Cushion Type
Bumpers
Rod Gender
Male
Maximum Operating Pressure
100 psi
Body Material Grade
304
Piston Rod Material Finish
Anodized
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
For Fluid Type
Air
Air Inlet Type
NPTF
Maximum Operating Temperature
160 Degrees F
Series
SRDM
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Air Retract
System of Measurement
Inch
Minimum Operating Temperature
32 Degrees F
Inlet Gender
Female

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type Bumpers, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Anodized, Body Material Grade 304, Overall Width Not Applicable, Body Diameter 1 9/16 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.