Shop PARKER

Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.50NSRM01.00
  • Zoro # G6133671

product price: 
$
50.99
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Rod Thread Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.50NSRM01.00
Zoro #
G6133671
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
5.13 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension D
0.38 in
Rod Thread Size
7/16"-20
Dimension N1
3/4"-16
Dimension J
0.25 in
Dimension Kk
7/16"-20 UNF
Dimension A
3/4 in
Dimension B
0.749 in
Dimension Cc
0.437 in
Dimension E
0.88 in
Air Cylinder Bore Dia.
1 1/2 in
Dimension C
0.25 in
Bore Diameter
1 1/2 in
Inlet Size
1/8"
Nose Mount Thread Size
3/4"-16
Stroke Length
1 in
Rod Diameter
7/16 in
Body Diameter
1 9/16 in
End Cap Length
1/4 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1 in
Mount
Nose
Air Cylinder Type
Round Body
Air Cylinder Mount
Nose
Temp. Range
14 Degrees to 140 Degrees F
Features
Switch Ready
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Single Acting
Finish
Silver
Spring Retraction Force
18 lb
Cushion Type
None
Piston Material
Aluminum
End Cap Material
Aluminum
Nose Mount Thread
3/4"-16
Spring Extension Force
9 lb
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Actuation Type
Air Extend, Spring Retract
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Series
SRM
System of Measurement
Inch
For Fluid Type
Air
Body Material Grade
304
Air Inlet Type
NPT
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.