Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.50DSRM02.00

  • Zoro # G6107507


product price: $64.25
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Rod Thread Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50DSRM02.00
Zoro #
G6107507
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
6.7 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension N1
3/4"-16
Dimension J
0.25 in
Dimension Kk
7/16"-20 UNF
Rod Thread Size
7/16"-20
Air Cylinder Bore Dia.
1 1/2 in
Dimension E
0.88 in
Dimension Cc
0.437 in
Dimension D
0.38 in
Dimension A
3/4 in
Dimension B
0.749 in
Dimension C
0.25 in
Body Diameter
1 9/16 in
Nose Mount Thread Size
3/4"-16
Stroke Length
2 in
Rod Diameter
7/16 in
Bore Diameter
1 1/2 in
End Cap Length
1/4 in
Inlet Size
1/8 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Nose
Air Cylinder Type
Round Body
Nose Mount Thread
3/4"-16
Temp. Range
14 Degrees to 140 Degrees F
Cushion Type
None
Piston Material
Aluminum
End Cap Material
Aluminum
Finish
Silver
Features
Switch Ready
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Nose
Body Material Grade
304
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Series
SRM
Number of Rods
Single Rod
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
NPT
Inlet Gender
Female
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.