Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.50PSRM02.00

  • Zoro # G6193214


product price:  $80.49
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50PSRM02.00
Zoro #
G6193214
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
8.12 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.375 in
Port Size
1/8 in FNPT
Dimension D
0.38 in
Dimension Cd
0.376 in
Dimension Cc
0.437 in
Dimension Cb
0.62 in
Dimension A
3/4 in
Dimension B
0.749 in
Dimension L
0.50 in
Dimension E
0.62 in
Dimension Kk
7/16"-20 UNF
Dimension N1
3/4"-16
Air Cylinder Bore Dia.
1 1/2 in
Rod Thread Size
7/16"-20
Nose Mount Thread Size
3/4"-16
Inlet Size
1/8 in
Stroke Length
2 in
Body Diameter
1 9/16 in
Bore Diameter
1 1/2 in
Rod Diameter
7/16 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Temp. Range
14 Degrees to 140 Degrees F
Piston Material
Aluminum
Nose Mount Thread
3/4"-16
End Cap Material
Aluminum
Air Cylinder Mount
Pivot
Single Acting/Double Acting
Single Acting
Finish
Silver
Spring Retraction Force
18 lb
Features
Switch Ready
Cushion Type
None
Spring Extension Force
9 lb
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
System of Measurement
Inch
Body Material Grade
304
Series
SRM
Air Inlet Type
NPT
For Fluid Type
Air
Inlet Gender
Female
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Spring Retract
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.