Shop PARKER

Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.50BFDSR03.00
  • Zoro # G6114202

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1.50BFDSR03.00
Zoro #
G6114202
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Front Block
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
End Cap Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Cushion Type
None
Features
Non-Switch Ready
Air Cylinder Mount
Front Block
Finish
Silver
Air Inlet Type
NPT
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
System of Measurement
Inch
For Fluid Type
Air
Series
SR
Body Material Grade
304
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
165 Degrees F
Rod Rotation
Rotating Rod

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
8.44 in
Rod Thread Length
1 1/4 in
Port Size
1/4 in FNPT
Dimension Cc
0.437 in
Dimension Kk
7/16"-20 UNF
Dimension A
1 1/4 in
Dimension F
1.53 in
Dimension D
0.38 in
Rod Thread Size
7/16"-20
Dimension B
1 in
Dimension E
0.88 in
Dimension J
0.25 in
Air Cylinder Bore Dia.
1 1/2 in
Overall Width
1 3/4 in
Rod Diameter
7/16 in
Body Diameter
1 9/16 in
End Cap Length
1/4 in
Bore Diameter
1 1/2 in
Overall Height
1 3/4 in
Inlet Size
1/4"
Stroke Length
3 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 3/4 in, Overall Height 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.