Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.50BRDSR03.00

  • Zoro # G6116241


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.50BRDSR03.00
Zoro #
G6116241
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
8.63 in
Rod Thread Length
1 1/4 in
Port Size
1/4 in FNPT
Air Cylinder Bore Dia.
1 1/2 in
Dimension Cc
0.437 in
Dimension A
1 1/4 in
Dimension D
0.38 in
Dimension C
0.25 in
Rod Thread Size
7/16"-20
Dimension B
0.749 in
Dimension Kk
7/16"-20 UNF
Bore Diameter
1 1/2 in
Nose Mount Thread Size
3/4"-16
Overall Height
1 3/4 in
Rod Diameter
7/16 in
Stroke Length
3 in
Overall Width
1 3/4 in
Inlet Size
1/4 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Rear Block
Air Cylinder Type
Round Body
Features
Non-Switch Ready
End Cap Material
Aluminum
Cushion Type
None
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Piston Rod Material
Stainless Steel
Air Cylinder Mount
Rear Block
Finish
Silver
Air Inlet Type
NPT
Maximum Operating Temperature
165 Degrees F
Series
SR
Inlet Gender
Female
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Air
Body Material Grade
304
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 304, Overall Width 1 3/4 in, Overall Height 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.