Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.50PSRM03.00

  • Zoro # G6104427


product price:  $74.29
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.50PSRM03.00
Zoro #
G6104427
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
9.93 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.375 in
Port Size
1/8 in FNPT
Dimension L
0.50 in
Dimension Cd
0.376 in
Dimension E
0.62 in
Dimension N1
3/4"-16
Dimension Cb
0.62 in
Dimension Kk
7/16"-20 UNF
Dimension A
3/4 in
Dimension B
0.749 in
Air Cylinder Bore Dia.
1 1/2 in
Dimension D
0.38 in
Dimension Cc
0.437 in
Rod Thread Size
7/16"-20
Nose Mount Thread Size
3/4"-16
Bore Diameter
1 1/2 in
Stroke Length
3 in
Rod Diameter
7/16 in
Body Diameter
1 9/16 in
Inlet Size
1/8 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Cushion Type
None
Features
Switch Ready
Nose Mount Thread
3/4"-16
Temp. Range
14 Degrees to 140 Degrees F
Air Cylinder Mount
Pivot
Finish
Silver
Piston Material
Aluminum
Spring Retraction Force
18 lb
Single Acting/Double Acting
Single Acting
Spring Extension Force
9 lb
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Body Material Grade
304
Inlet Gender
Female
Series
SRM
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Spring Retract
For Fluid Type
Air
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.