Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.50PSR03.00

  • Zoro # G6099922


product price:  $63.65
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1.50PSR03.00
Zoro #
G6099922
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
9.68 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.375 in
Port Size
1/8 in FNPT
Dimension Kk
7/16"-20 UNF
Dimension A
3/4 in
Dimension B
0.749 in
Dimension D
0.38 in
Air Cylinder Bore Dia.
1 1/2 in
Dimension Cb
0.62 in
Dimension L
0.50 in
Rod Thread Size
7/16"-20
Dimension E
0.62 in
Dimension Cd
0.376 in
Dimension N1
3/4"-16
Dimension Cc
0.437 in
Bore Diameter
1 1/2 in
Rod Diameter
7/16 in
Stroke Length
3 in
Body Diameter
1 9/16 in
Nose Mount Thread Size
3/4"-16
Inlet Size
1/8 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Pivot
Air Cylinder Type
Round Body
Single Acting/Double Acting
Single Acting
Air Cylinder Mount
Pivot
Nose Mount Thread
3/4"-16
Temp. Range
-10 Degrees to 165 Degrees F
Finish
Silver
Spring Retraction Force
18 lb
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
None
End Cap Material
Aluminum
Features
Non-Switch Ready
Spring Extension Force
9 lb
Air Inlet Type
NPT
Inlet Gender
Female
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Spring Retract
Number of Rods
Single Rod
Series
SR
Maximum Operating Temperature
165 Degrees F
Maximum Operating Pressure
250 psi
Body Material Grade
304
System of Measurement
Inch
For Fluid Type
Air
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.