Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.50BRDSRM05.00

  • Zoro # G6069822


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.50BRDSRM05.00
Zoro #
G6069822
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
10.88 in
Rod Thread Length
1 1/4 in
Port Size
1/4 in FNPT
Rod Thread Size
7/16"-20
Dimension B
0.749 in
Air Cylinder Bore Dia.
1 1/2 in
Dimension D
0.38 in
Dimension Kk
7/16"-20 UNF
Dimension Cc
0.437 in
Dimension C
0.25 in
Dimension A
1 1/4 in
Overall Width
1 3/4 in
Inlet Size
1/4 in
Bore Diameter
1 1/2 in
Overall Height
1 3/4 in
Nose Mount Thread Size
3/4"-16
Rod Diameter
7/16 in
Stroke Length
5 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Rear Block
Air Cylinder Type
Round Body
Temp. Range
14 Degrees to 140 Degrees F
Air Cylinder Mount
Rear Block
Single Acting/Double Acting
Double Acting
Finish
Silver
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Features
Switch Ready
End Cap Material
Aluminum
Cushion Type
None
Air Inlet Type
NPT
System of Measurement
Inch
For Fluid Type
Air
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Body Material Grade
304
Series
SRM
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 304, Overall Width 1 3/4 in, Overall Height 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.