Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.50BFNSR06.00
  • Zoro # G6147434
product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1.50BFNSR06.00
Zoro #
G6147434
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
6 in
Mount
Front Block
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Temp. Range
-10 Degrees to 165 Degrees F
Single Acting/Double Acting
Single Acting
Features
Non-Switch Ready
End Cap Material
Aluminum
Piston Material
Aluminum
Finish
Silver
Spring Retraction Force
18 lb
Air Cylinder Mount
Front Block
Cushion Type
None
Spring Extension Force
9 lb
Series
SR
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Actuation Type
Air Extend, Spring Retract
Inlet Gender
Female
Air Inlet Type
NPT
Body Material Grade
304
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
16.44 in
Rod Thread Length
1 1/4 in
Port Size
1/4 in FNPT
Dimension D
0.38 in
Rod Thread Size
7/16"-20
Air Cylinder Bore Dia.
1 1/2 in
Dimension Cc
0.437 in
Dimension Kk
7/16"-20 UNF
Dimension A
1 1/4 in
Dimension E
0.88 in
Dimension B
1 in
Dimension J
0.25 in
Overall Width
1 3/4 in
Stroke Length
6 in
Overall Height
1 3/4 in
Rod Diameter
7/16 in
Inlet Size
1/4"
Body Diameter
1 9/16 in
End Cap Length
1/4 in
Bore Diameter
1 1/2 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/4 In., Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 3/4 in, Overall Height 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews